Add More Items
View All Quick Selects
Below you can add an image for 'female disconnect' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Nylon Insulated Open Top 90 Degree Flag Female Disconnect Terminal, Length .80 Inch, Width .72 Inch, Maximum Insulation .190, Tab Size .250X.032, Wire Range #16-#14 Awg, Color Blue, Brass, Tin Plated
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$193.38
Per 100
Nylon Insulated Female Disconnect, Length 1.04 Inches, Width .29 Inches, Maximum Insulation .215, Tab Size .250X.032, Wire Range #12-#10, Color Yellow, Copper, Tin Plated, 50 Pack
$210.84
Non-Insulated 90 Degree Flag Female Disconnect, Length .64 Inches, Width .63 Inches, Tab Size .250X.032, Wire Range #12-#10 Awg, Copper, Tin Plated
$242.36
Female Disconnect, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 0.899 In Overall Length, Fork Terminal, 600 V Ac
$50.91
Nylon Fully Insulated Female Disconnect, Length 1.04 Inches, Width .38 Inches, Maximum Insulation .225, Tab Size .250X.032, Wire Range #12-#10 Awg, Color Yellow, Brass, Tin Plated
$194.18
The Vibration Resistant Female Disconnect Is Made Of Brass and Is Tin-Plated. It Is Non-Insulated In Metallic Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 12-10 Awg (4.0-6.0 MM²). It Is 0.61" (15.5 MM) Long and 0.3" (7.6 MM) Wide. The Disconnect Has A Standard Barrel Configuration and A Sleeved Barrel. It Comes In Bottles Of 50.
$173.25
Brass Female Quick Disconnect, 10-12 Awg, Vinyl Insulated, Tin Plated.
$2.04
Each
Stronghold™ Female Disconnect, Nylon Fully Insulated, 22 - 18 Awg, .250 X .032 Tab Size.
Total Availability: Out of Stock
$30.24
Insulated Vinyl Female - 250 Series Disconnects For Wire Range 22-16, Red, Canister
$47.01
Non-Insulated Female Disconnect Grip, Length .87 Inches, Width .31 Inches, Tab Size .250X.032, Wire Range #16-#14 Awg, Copper, Tin Plated
$103.74
Brass Female Quick Disconnect, 18-22 Awg, Vinyl Insulated, Tin Plated.
$1.60
Nylon Insulated Female Disconnect, Length .83 Inches, Width .23 Inches, Maximum Insulation .163, Tab Size .187X.020, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated, 1, 000 Pack
$82.24
Nylon Fully Insulated Female Disconnect, Length 1.10 Inches, Width .38 Inches, Maximum Insulation .225, Tab Size .250X.032, Wire Range #12-#10 Awg, Color Yellow, Brass, Tin Plated, 500 Pack
$219.68
Nylon Insulated Female Disconnect, Length .75 Inches, Width 0.15, Maximum Insulation .135, Tab Size .110X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated, 100 Pack
$172.22
Nylon Insulated Female Disconnect, Length .83 Inches, Width .23 Inches, Maximum Insulation .163, Tab Size .187X.020, Wire Range #16-#14 Awg, Color Blue, Brass, Tin Plated
$165.19
Brass Female Quick Disconnect, 14-16 Awg, Vinyl Insulated, Tin Plated, Install With MRE1022NV, Y10D.
$1.14
Insulated Nylon Female Barrel Flag Disconnects For Wire Range 12-10 , Tab Size .250X.032, Yellow
$163.80
The Vibration Resistant Female Disconnect Is Made Of Brass and Is Tin-Plated. It Is Barrel Insulated In Yellow Vinyl Housing. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 12-10 Awg (4.0-6.0 MM²). It Is 1.03" (26.2 MM) Long and 0.3" (7.6 MM) Wide. The Disconnect Has A Funnel Entry Barrel Configuration and A Sleaved Barrel. It Comes In Boxes Of 500.
$498.94
Per 1,000
Stronghold EDV10-250M-Q Contractor Grade Vinyl Insulated Female Disconnects Are A Reliable and Economical Option That Withstand A Wide Range Of General-Purpose Applications. They Can Be Easily Inserted and Removed From The Male Disconnect Without The Use Of Tools. Accommodates 12-10 Awg, 250 X .032 Tab Size, Are Yellow In Color, and Come In Packages Of 25.
$30.04
The Vibration Resistant Female Disconnect In Metallic Brass Helps Overcome The Failures Caused By High Vibration. It Has A Tab Size Of 0.250 X 0.032" (6.3 X 0.8 MM) and Supports A Wire Range Of 12-10 Awg (4.0-6.0 MM²). It Is 0.72"(18.3 MM) Long and 0.3" (7.6 MM) Wide. The Disconnect Is Non-Insulated, Is Tin-Plated, Has A Standard Barrel Configuration and A Sleeved Barrel. It Comes In A Boxes Of 500.
$374.26
20
Popularity
Default